Zoro Homepage

HIGH PERFORMANCE ADJUSTABLE LOUVER

  • Mfr # 805TU2

  • Zoro # G610070179


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Adjustable Blade
Inside Width
18 in
Adjustable Blades
Yes
Minimum Outside Width
17 1/2 in
Includes
Birdscreen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805TU2
Zoro #
G610070179
UPC #
-
Country of Origin
United States

Dimensions

Inside Width
18 in
Minimum Outside Width
17 1/2 in
Flange Width
1 1/2 in
Rough Opening Width
18 in
Inside Height
36 in
Frame Depth
4 in
Outside Width
17 1/2 in
Rough Opening Height
36 in
Outside Height
35 1/2 in
Maximum Outside Width
17 1/2 in

Details

Louver Type
Adjustable Blade
Item
Intake Louver
Adjustable Blades
Yes
Includes
Birdscreen
Blade Type
Drainable
Maximum Air Velocity
1,300 fpm
Material
Aluminum
Beginning Point of Water Penetration
1,217 fpm
Blade Angle
30 Degrees
Finish
Mill
Mounting Style
Flush Mount
Frame Type
Flanged
Intake or Exhaust Application
Exhaust, Intake
Free Area
1.7 sq ft
Maximum Exhaust
2,210 cfm
Louver Maximum Intake
2,069 cfm

Description

Adjustable Louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.