Zoro Homepage

HIGH PERFORMANCE ADJUSTABLE LOUVER

  • Mfr # 805TU5

  • Zoro # G610070186


product price: $777.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Louver Type
Adjustable Blade
Rough Opening Width
18 in
Finish
Mill
Includes
Birdscreen
Mounting Style
Flush Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805TU5
Zoro #
G610070186
UPC #
-
Country of Origin
United States

Dimensions

Rough Opening Width
18 in
Flange Width
1 1/2 in
Rough Opening Height
54 in
Minimum Outside Width
17 1/2 in
Maximum Outside Width
17 1/2 in
Frame Depth
4 in
Outside Height
53 1/2 in
Inside Height
54 in
Outside Width
17 1/2 in
Inside Width
18 in

Details

Louver Type
Adjustable Blade
Item
Intake Louver
Finish
Mill
Includes
Birdscreen
Mounting Style
Flush Mount
Blade Type
Drainable
Intake or Exhaust Application
Exhaust, Intake
Adjustable Blades
Yes
Maximum Air Velocity
1,300 fpm
Frame Type
Flanged
Free Area
2.7 sq ft
Blade Angle
30 Degrees
Beginning Point of Water Penetration
1,217 fpm
Material
Aluminum
Louver Maximum Intake
3,286 cfm
Maximum Exhaust
3,510 cfm

Description

Adjustable Louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.