Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HIGH PERFORMANCE ADJUSTABLE LOUVER

  • Mfr # 805TU6

  • Zoro # G710070222


product price: $858.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Louver Type
Adjustable Blade
Maximum Outside Width
17 1/2 in
Mounting Style
Flush Mount
Rough Opening Width
18 in
Frame Type
Flanged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
805TU6
Zoro #
G710070222
UPC #
-
Country of Origin
United States

Dimensions

Maximum Outside Width
17 1/2 in
Rough Opening Width
18 in
Minimum Outside Width
17 1/2 in
Frame Depth
4 in
Inside Height
60 in
Outside Height
59 1/2 in
Flange Width
1 1/2 in
Rough Opening Height
60 in
Inside Width
18 in
Outside Width
17 1/2 in

Details

Louver Type
Adjustable Blade
Item
Intake Louver
Mounting Style
Flush Mount
Frame Type
Flanged
Includes
Birdscreen
Adjustable Blades
Yes
Finish
Mill
Free Area
3 sq ft
Maximum Air Velocity
1,300 fpm
Blade Type
Drainable
Material
Aluminum
Beginning Point of Water Penetration
1,217 fpm
Blade Angle
30 Degrees
Intake or Exhaust Application
Exhaust, Intake
Maximum Exhaust
3,900 cfm
Louver Maximum Intake
3,651 cfm

Description

Adjustable Louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.