Zoro Homepage

HIGH PERFORMANCE ADJUSTABLE LOUVER

  • Mfr # 805TU7

  • Zoro # G710070192


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Adjustable Blade
Material
Aluminum
Intake or Exhaust Application
Exhaust, Intake
Free Area
1.1 sq ft
Includes
Birdscreen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805TU7
Zoro #
G710070192
UPC #
-
Country of Origin
United States

Dimensions

Rough Opening Width
24 in
Maximum Outside Width
23 1/2 in
Outside Width
23 1/2 in
Inside Width
24 in
Minimum Outside Width
23 1/2 in
Outside Height
17 1/2 in
Rough Opening Height
18 in
Inside Height
18 in
Frame Depth
4 in
Flange Width
1 1/2 in

Details

Louver Type
Adjustable Blade
Item
Intake Louver
Material
Aluminum
Intake or Exhaust Application
Exhaust, Intake
Free Area
1.1 sq ft
Includes
Birdscreen
Beginning Point of Water Penetration
1,217 fpm
Adjustable Blades
Yes
Frame Type
Flanged
Finish
Mill
Blade Angle
30 Degrees
Mounting Style
Flush Mount
Maximum Air Velocity
1,300 fpm
Blade Type
Drainable
Maximum Exhaust
1,430 cfm
Louver Maximum Intake
1,339 cfm

Description

Adjustable Louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.