Zoro Homepage

HIGH PERFORMANCE ADJUSTABLE LOUVER

  • Mfr # 805TV0

  • Zoro # G310070189


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Adjustable Blade
Outside Width
23 1/2 in
Blade Type
Drainable
Blade Angle
30 Degrees
Inside Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805TV0
Zoro #
G310070189
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
23 1/2 in
Inside Height
36 in
Rough Opening Height
36 in
Minimum Outside Width
23 1/2 in
Flange Width
1 1/2 in
Maximum Outside Width
23 1/2 in
Rough Opening Width
24 in
Outside Height
35 1/2 in
Inside Width
24 in
Frame Depth
4 in

Details

Louver Type
Adjustable Blade
Item
Intake Louver
Blade Type
Drainable
Blade Angle
30 Degrees
Intake or Exhaust Application
Exhaust, Intake
Frame Type
Flanged
Finish
Mill
Maximum Air Velocity
1,300 fpm
Adjustable Blades
Yes
Beginning Point of Water Penetration
1,217 fpm
Free Area
2.3 sq ft
Material
Aluminum
Mounting Style
Flush Mount
Includes
Birdscreen
Maximum Exhaust
2,990 cfm
Louver Maximum Intake
2,799 cfm

Description

Adjustable Louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.