Zoro Homepage

HIGH PERFORMANCE ADJUSTABLE LOUVER

  • Mfr # 805TV1

  • Zoro # G210070180


product price: $778.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Adjustable Blade
Maximum Outside Width
23 1/2 in
Includes
Birdscreen
Minimum Outside Width
23 1/2 in
Blade Type
Drainable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805TV1
Zoro #
G210070180
UPC #
-
Country of Origin
United States

Dimensions

Maximum Outside Width
23 1/2 in
Minimum Outside Width
23 1/2 in
Rough Opening Width
24 in
Rough Opening Height
42 in
Outside Height
41 1/2 in
Inside Width
24 in
Outside Width
23 1/2 in
Flange Width
1 1/2 in
Frame Depth
4 in
Inside Height
42 in

Details

Louver Type
Adjustable Blade
Item
Intake Louver
Includes
Birdscreen
Blade Type
Drainable
Free Area
2.8 sq ft
Maximum Air Velocity
1,300 fpm
Finish
Mill
Material
Aluminum
Adjustable Blades
Yes
Blade Angle
30 Degrees
Intake or Exhaust Application
Exhaust, Intake
Mounting Style
Flush Mount
Frame Type
Flanged
Beginning Point of Water Penetration
1,217 fpm
Maximum Exhaust
3,640 cfm
Louver Maximum Intake
3,408 cfm

Description

Adjustable Louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.