Zoro Homepage

HIGH PERFORMANCE ADJUSTABLE LOUVER

  • Mfr # 805TV4

  • Zoro # G210070203


product price: $1,091.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Louver Type
Adjustable Blade
Blade Angle
30 Degrees
Adjustable Blades
Yes
Mounting Style
Flush Mount
Free Area
4.1 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805TV4
Zoro #
G210070203
UPC #
-
Country of Origin
United States

Dimensions

Flange Width
1 1/2 in
Inside Height
60 in
Maximum Outside Width
23 1/2 in
Rough Opening Height
60 in
Outside Width
23 1/2 in
Frame Depth
4 in
Outside Height
59 1/2 in
Inside Width
24 in
Minimum Outside Width
23 1/2 in
Rough Opening Width
24 in

Details

Louver Type
Adjustable Blade
Item
Intake Louver
Blade Angle
30 Degrees
Adjustable Blades
Yes
Mounting Style
Flush Mount
Free Area
4.1 sq ft
Material
Aluminum
Finish
Mill
Frame Type
Flanged
Beginning Point of Water Penetration
1,217 fpm
Maximum Air Velocity
1,300 fpm
Blade Type
Drainable
Includes
Birdscreen
Intake or Exhaust Application
Exhaust, Intake
Maximum Exhaust
5,330 cfm
Louver Maximum Intake
4,990 cfm

Description

Adjustable Louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.