Zoro Homepage

HIGH PERFORMANCE ADJUSTABLE LOUVER

  • Mfr # 805TV9

  • Zoro # G410070232


product price: $946.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Adjustable Blade
Inside Height
42 in
Includes
Birdscreen
Outside Width
29 1/2 in
Frame Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805TV9
Zoro #
G410070232
UPC #
-
Country of Origin
United States

Dimensions

Inside Height
42 in
Outside Width
29 1/2 in
Frame Depth
4 in
Rough Opening Width
30 in
Minimum Outside Width
29 1/2 in
Rough Opening Height
42 in
Inside Width
30 in
Flange Width
1 1/2 in
Maximum Outside Width
29 1/2 in
Outside Height
41 1/2 in

Details

Louver Type
Adjustable Blade
Item
Intake Louver
Includes
Birdscreen
Free Area
3.6 sq ft
Blade Type
Drainable
Blade Angle
30 Degrees
Beginning Point of Water Penetration
1,217 fpm
Mounting Style
Flush Mount
Material
Aluminum
Frame Type
Flanged
Intake or Exhaust Application
Exhaust, Intake
Adjustable Blades
Yes
Maximum Air Velocity
1,300 fpm
Finish
Mill
Louver Maximum Intake
4,381 cfm
Maximum Exhaust
4,680 cfm

Description

Adjustable Louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.