Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HIGH PERFORMANCE ADJUSTABLE LOUVER

  • Mfr # 805TW3

  • Zoro # G210070173


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Adjustable Blade
Includes
Birdscreen
Outside Height
17 1/2 in
Rough Opening Width
36 in
Inside Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805TW3
Zoro #
G210070173
UPC #
-
Country of Origin
United States

Dimensions

Outside Height
17 1/2 in
Rough Opening Width
36 in
Inside Height
18 in
Outside Width
35 1/2 in
Frame Depth
4 in
Inside Width
36 in
Flange Width
1 1/2 in
Rough Opening Height
18 in
Minimum Outside Width
35 1/2 in
Maximum Outside Width
35 1/2 in

Details

Louver Type
Adjustable Blade
Item
Intake Louver
Includes
Birdscreen
Free Area
1.6 sq ft
Mounting Style
Flush Mount
Material
Aluminum
Maximum Air Velocity
1,300 fpm
Blade Type
Drainable
Finish
Mill
Frame Type
Flanged
Adjustable Blades
Yes
Beginning Point of Water Penetration
1,217 fpm
Intake or Exhaust Application
Exhaust, Intake
Blade Angle
30 Degrees
Louver Maximum Intake
1,947 cfm
Maximum Exhaust
2,080 cfm

Description

Adjustable Louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.