Zoro Homepage

HIGH PERFORMANCE ADJUSTABLE LOUVER

  • Mfr # 805TW4

  • Zoro # G110070204


product price: $676.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Louver Type
Adjustable Blade
Maximum Air Velocity
1,300 fpm
Beginning Point of Water Penetration
1,217 fpm
Maximum Outside Width
35 1/2 in
Blade Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805TW4
Zoro #
G110070204
UPC #
-
Country of Origin
United States

Dimensions

Maximum Outside Width
35 1/2 in
Outside Width
35 1/2 in
Minimum Outside Width
35 1/2 in
Flange Width
1 1/2 in
Outside Height
23 1/2 in
Inside Width
36 in
Rough Opening Width
36 in
Rough Opening Height
24 in
Inside Height
24 in
Frame Depth
4 in

Details

Louver Type
Adjustable Blade
Item
Intake Louver
Maximum Air Velocity
1,300 fpm
Beginning Point of Water Penetration
1,217 fpm
Blade Angle
30 Degrees
Finish
Mill
Adjustable Blades
Yes
Mounting Style
Flush Mount
Frame Type
Flanged
Includes
Birdscreen
Intake or Exhaust Application
Exhaust, Intake
Blade Type
Drainable
Material
Aluminum
Free Area
2.4 sq ft
Louver Maximum Intake
2,921 cfm
Maximum Exhaust
3,120 cfm

Description

Adjustable Louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.