Zoro Homepage

HIGH PERFORMANCE ADJUSTABLE LOUVER

  • Mfr # 805TW6

  • Zoro # G510070170


product price: $795.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Louver Type
Adjustable Blade
Outside Width
35 1/2 in
Maximum Air Velocity
1,300 fpm
Mounting Style
Flush Mount
Blade Type
Drainable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805TW6
Zoro #
G510070170
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
35 1/2 in
Inside Width
36 in
Inside Height
36 in
Outside Height
35 1/2 in
Rough Opening Height
36 in
Minimum Outside Width
35 1/2 in
Rough Opening Width
36 in
Frame Depth
4 in
Maximum Outside Width
35 1/2 in
Flange Width
1 1/2 in

Details

Louver Type
Adjustable Blade
Item
Intake Louver
Maximum Air Velocity
1,300 fpm
Mounting Style
Flush Mount
Blade Type
Drainable
Adjustable Blades
Yes
Includes
Birdscreen
Beginning Point of Water Penetration
1,217 fpm
Material
Aluminum
Intake or Exhaust Application
Exhaust, Intake
Free Area
3.6 sq ft
Frame Type
Flanged
Blade Angle
30 Degrees
Finish
Mill
Maximum Exhaust
4,680 cfm
Louver Maximum Intake
4,381 cfm

Description

Adjustable Louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.