Zoro Homepage

HIGH PERFORMANCE ADJUSTABLE LOUVER

  • Mfr # 805TW8

  • Zoro # G810070238


product price: $1,262.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Louver Type
Adjustable Blade
Frame Depth
4 in
Material
Aluminum
Flange Width
1 1/2 in
Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805TW8
Zoro #
G810070238
UPC #
-
Country of Origin
United States

Dimensions

Frame Depth
4 in
Flange Width
1 1/2 in
Inside Height
48 in
Maximum Outside Width
35 1/2 in
Minimum Outside Width
35 1/2 in
Outside Width
35 1/2 in
Rough Opening Height
48 in
Outside Height
47 1/2 in
Inside Width
36 in
Rough Opening Width
36 in

Details

Louver Type
Adjustable Blade
Item
Intake Louver
Material
Aluminum
Finish
Mill
Intake or Exhaust Application
Exhaust, Intake
Adjustable Blades
Yes
Maximum Air Velocity
1,300 fpm
Free Area
5 sq ft
Blade Angle
30 Degrees
Frame Type
Flanged
Beginning Point of Water Penetration
1,217 fpm
Mounting Style
Flush Mount
Includes
Birdscreen
Blade Type
Drainable
Louver Maximum Intake
6,085 cfm
Maximum Exhaust
6,500 cfm

Description

Adjustable Louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.