Zoro Homepage

HIGH PERFORMANCE ADJUSTABLE LOUVER

  • Mfr # 805TX7

  • Zoro # G510070699


product price: $1,612.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Louver Type
Adjustable Blade
Inside Width
42 in
Material
Aluminum
Free Area
6.7 sq ft
Inside Height
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805TX7
Zoro #
G510070699
UPC #
-
Country of Origin
United States

Dimensions

Inside Width
42 in
Inside Height
54 in
Frame Depth
4 in
Outside Width
41 1/2 in
Minimum Outside Width
41 1/2 in
Maximum Outside Width
41 1/2 in
Rough Opening Height
54 in
Outside Height
53 1/2 in
Flange Width
1 1/2 in
Rough Opening Width
42 in

Details

Louver Type
Adjustable Blade
Item
Intake Louver
Material
Aluminum
Free Area
6.7 sq ft
Adjustable Blades
Yes
Blade Angle
30 Degrees
Mounting Style
Flush Mount
Finish
Mill
Maximum Air Velocity
1,300 fpm
Intake or Exhaust Application
Exhaust, Intake
Includes
Birdscreen
Blade Type
Drainable
Beginning Point of Water Penetration
1,217 fpm
Frame Type
Flanged
Maximum Exhaust
8,710 cfm
Louver Maximum Intake
8,154 cfm

Description

Adjustable Louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.