Zoro Homepage

HIGH PERFORMANCE ADJUSTABLE LOUVER

  • Mfr # 805TY0

  • Zoro # G710070703


product price: $877.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Adjustable Blade
Rough Opening Width
48 in
Material
Aluminum
Intake or Exhaust Application
Exhaust, Intake
Beginning Point of Water Penetration
1,217 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805TY0
Zoro #
G710070703
UPC #
-
Country of Origin
United States

Dimensions

Rough Opening Width
48 in
Rough Opening Height
24 in
Outside Height
23 1/2 in
Outside Width
47 1/2 in
Minimum Outside Width
47 1/2 in
Inside Width
48 in
Flange Width
1 1/2 in
Inside Height
24 in
Maximum Outside Width
47 1/2 in
Frame Depth
4 in

Details

Louver Type
Adjustable Blade
Item
Intake Louver
Material
Aluminum
Intake or Exhaust Application
Exhaust, Intake
Beginning Point of Water Penetration
1,217 fpm
Maximum Air Velocity
1,300 fpm
Includes
Birdscreen
Blade Type
Drainable
Adjustable Blades
Yes
Blade Angle
30 Degrees
Frame Type
Flanged
Finish
Mill
Free Area
3.2 sq ft
Mounting Style
Flush Mount
Louver Maximum Intake
3,894 cfm
Maximum Exhaust
4,160 cfm

Description

Adjustable Louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.