Zoro Homepage

HIGH PERFORMANCE ADJUSTABLE LOUVER

  • Mfr # 805TY2

  • Zoro # G410070690


product price: $1,245.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Louver Type
Adjustable Blade
Adjustable Blades
Yes
Finish
Mill
Frame Type
Flanged
Intake or Exhaust Application
Exhaust, Intake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805TY2
Zoro #
G410070690
UPC #
-
Country of Origin
United States

Dimensions

Maximum Outside Width
47 1/2 in
Inside Width
48 in
Rough Opening Width
48 in
Outside Width
47 1/2 in
Rough Opening Height
36 in
Minimum Outside Width
47 1/2 in
Frame Depth
4 in
Flange Width
1 1/2 in
Inside Height
36 in
Outside Height
35 1/2 in

Details

Louver Type
Adjustable Blade
Item
Intake Louver
Adjustable Blades
Yes
Finish
Mill
Frame Type
Flanged
Intake or Exhaust Application
Exhaust, Intake
Blade Angle
30 Degrees
Blade Type
Drainable
Mounting Style
Flush Mount
Includes
Birdscreen
Maximum Air Velocity
1,300 fpm
Free Area
4.9 sq ft
Beginning Point of Water Penetration
1,217 fpm
Material
Aluminum
Maximum Exhaust
6,370 cfm
Louver Maximum Intake
5,963 cfm

Description

Adjustable Louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.