Zoro Homepage

HIGH PERFORMANCE ADJUSTABLE LOUVER

  • Mfr # 805TY5

  • Zoro # G010070670


product price: $1,822.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Louver Type
Adjustable Blade
Inside Height
54 in
Blade Type
Drainable
Intake or Exhaust Application
Exhaust, Intake
Frame Type
Flanged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805TY5
Zoro #
G010070670
UPC #
-
Country of Origin
United States

Dimensions

Inside Height
54 in
Minimum Outside Width
47 1/2 in
Maximum Outside Width
47 1/2 in
Flange Width
1 1/2 in
Rough Opening Width
48 in
Outside Width
47 1/2 in
Rough Opening Height
54 in
Outside Height
53 1/2 in
Frame Depth
4 in
Inside Width
48 in

Details

Louver Type
Adjustable Blade
Item
Intake Louver
Blade Type
Drainable
Intake or Exhaust Application
Exhaust, Intake
Frame Type
Flanged
Material
Aluminum
Mounting Style
Flush Mount
Includes
Birdscreen
Blade Angle
30 Degrees
Adjustable Blades
Yes
Maximum Air Velocity
1,300 fpm
Beginning Point of Water Penetration
1,217 fpm
Free Area
7.7 sq ft
Finish
Mill
Louver Maximum Intake
9,371 cfm
Maximum Exhaust
10,010 cfm

Description

Adjustable Louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.