Zoro Homepage

HIGH PERFORMANCE ADJUSTABLE LOUVER

  • Mfr # 805TY7

  • Zoro # G610070704


product price: $803.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Louver Type
Adjustable Blade
Outside Width
53 1/2 in
Frame Depth
4 in
Inside Width
54 in
Outside Height
17 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805TY7
Zoro #
G610070704
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
53 1/2 in
Frame Depth
4 in
Inside Width
54 in
Outside Height
17 1/2 in
Rough Opening Width
54 in
Maximum Outside Width
53 1/2 in
Minimum Outside Width
53 1/2 in
Rough Opening Height
18 in
Inside Height
18 in
Flange Width
1 1/2 in

Details

Louver Type
Adjustable Blade
Item
Intake Louver
Beginning Point of Water Penetration
1,217 fpm
Material
Aluminum
Adjustable Blades
Yes
Finish
Mill
Free Area
2.5 sq ft
Maximum Air Velocity
1,300 fpm
Includes
Birdscreen
Frame Type
Flanged
Blade Angle
30 Degrees
Mounting Style
Flush Mount
Intake or Exhaust Application
Exhaust, Intake
Blade Type
Drainable
Maximum Exhaust
3,250 cfm
Louver Maximum Intake
3,043 cfm

Description

Adjustable Louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.