Zoro Homepage

HIGH PERFORMANCE ADJUSTABLE LOUVER

  • Mfr # 805TY9

  • Zoro # G610070650


product price: $1,265.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Louver Type
Adjustable Blade
Blade Type
Drainable
Outside Width
53 1/2 in
Rough Opening Height
30 in
Intake or Exhaust Application
Exhaust, Intake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805TY9
Zoro #
G610070650
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
53 1/2 in
Rough Opening Height
30 in
Inside Width
54 in
Flange Width
1 1/2 in
Minimum Outside Width
53 1/2 in
Outside Height
29 1/2 in
Rough Opening Width
54 in
Inside Height
30 in
Maximum Outside Width
53 1/2 in
Frame Depth
4 in

Details

Louver Type
Adjustable Blade
Item
Intake Louver
Blade Type
Drainable
Intake or Exhaust Application
Exhaust, Intake
Maximum Air Velocity
1,300 fpm
Mounting Style
Flush Mount
Free Area
4.5 sq ft
Adjustable Blades
Yes
Includes
Birdscreen
Frame Type
Flanged
Material
Aluminum
Beginning Point of Water Penetration
1,217 fpm
Blade Angle
30 Degrees
Finish
Mill
Maximum Exhaust
5,850 cfm
Louver Maximum Intake
5,477 cfm

Description

Adjustable Louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.