Zoro Homepage

HIGH PERFORMANCE ADJUSTABLE LOUVER

  • Mfr # 805TZ0

  • Zoro # G110070709


product price: $1,489.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Louver Type
Adjustable Blade
Finish
Mill
Flange Width
1 1/2 in
Maximum Air Velocity
1,300 fpm
Intake or Exhaust Application
Exhaust, Intake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805TZ0
Zoro #
G110070709
UPC #
-
Country of Origin
United States

Dimensions

Flange Width
1 1/2 in
Outside Width
53 1/2 in
Minimum Outside Width
53 1/2 in
Rough Opening Width
54 in
Rough Opening Height
36 in
Inside Width
54 in
Outside Height
35 1/2 in
Inside Height
36 in
Frame Depth
4 in
Maximum Outside Width
53 1/2 in

Details

Louver Type
Adjustable Blade
Item
Intake Louver
Finish
Mill
Maximum Air Velocity
1,300 fpm
Intake or Exhaust Application
Exhaust, Intake
Blade Angle
30 Degrees
Includes
Birdscreen
Beginning Point of Water Penetration
1,217 fpm
Mounting Style
Flush Mount
Free Area
5.5 sq ft
Frame Type
Flanged
Adjustable Blades
Yes
Material
Aluminum
Blade Type
Drainable
Maximum Exhaust
7,150 cfm
Louver Maximum Intake
6,694 cfm

Description

Adjustable Louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.