Zoro Homepage

HIGH PERFORMANCE ADJUSTABLE LOUVER

  • Mfr # 805TZ3

  • Zoro # G510070651


product price: $2,176.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Louver Type
Adjustable Blade
Mounting Style
Flush Mount
Inside Width
54 in
Frame Type
Flanged
Outside Width
53 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805TZ3
Zoro #
G510070651
UPC #
-
Country of Origin
United States

Dimensions

Inside Width
54 in
Outside Width
53 1/2 in
Rough Opening Width
54 in
Inside Height
54 in
Frame Depth
4 in
Maximum Outside Width
53 1/2 in
Rough Opening Height
54 in
Minimum Outside Width
53 1/2 in
Flange Width
1 1/2 in
Outside Height
53 1/2 in

Details

Louver Type
Adjustable Blade
Item
Intake Louver
Mounting Style
Flush Mount
Frame Type
Flanged
Adjustable Blades
Yes
Intake or Exhaust Application
Exhaust, Intake
Material
Aluminum
Blade Angle
30 Degrees
Blade Type
Drainable
Free Area
8.8 sq ft
Maximum Air Velocity
1,300 fpm
Includes
Birdscreen
Finish
Mill
Beginning Point of Water Penetration
1,217 fpm
Louver Maximum Intake
10,710 cfm
Maximum Exhaust
11,440 cfm

Description

Adjustable Louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.