Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HIGH PERFORMANCE ADJUSTABLE LOUVER

  • Mfr # 805TZ5

  • Zoro # G010070663


product price: $883.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Louver Type
Adjustable Blade
Rough Opening Width
60 in
Rough Opening Height
18 in
Minimum Outside Width
59 1/2 in
Outside Height
17 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805TZ5
Zoro #
G010070663
UPC #
-
Country of Origin
United States

Dimensions

Rough Opening Width
60 in
Rough Opening Height
18 in
Minimum Outside Width
59 1/2 in
Outside Height
17 1/2 in
Frame Depth
4 in
Flange Width
1 1/2 in
Inside Width
60 in
Inside Height
18 in
Outside Width
59 1/2 in
Maximum Outside Width
59 1/2 in

Details

Louver Type
Adjustable Blade
Item
Intake Louver
Intake or Exhaust Application
Exhaust, Intake
Adjustable Blades
Yes
Finish
Mill
Includes
Birdscreen
Blade Angle
30 Degrees
Beginning Point of Water Penetration
1,217 fpm
Blade Type
Drainable
Material
Aluminum
Maximum Air Velocity
1,300 fpm
Mounting Style
Flush Mount
Free Area
2.8 sq ft
Frame Type
Flanged
Maximum Exhaust
3,640 cfm
Louver Maximum Intake
3,408 cfm

Description

Adjustable Louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.