Zoro Homepage

HIGH PERFORMANCE ADJUSTABLE LOUVER

  • Mfr # 805TZ8

  • Zoro # G810070672


product price: $1,633.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Louver Type
Adjustable Blade
Finish
Mill
Mounting Style
Flush Mount
Rough Opening Height
36 in
Free Area
6.2 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805TZ8
Zoro #
G810070672
UPC #
-
Country of Origin
United States

Dimensions

Rough Opening Height
36 in
Minimum Outside Width
59 1/2 in
Inside Width
60 in
Frame Depth
4 in
Flange Width
1 1/2 in
Inside Height
36 in
Outside Height
35 1/2 in
Maximum Outside Width
59 1/2 in
Rough Opening Width
60 in
Outside Width
59 1/2 in

Details

Louver Type
Adjustable Blade
Item
Intake Louver
Finish
Mill
Mounting Style
Flush Mount
Free Area
6.2 sq ft
Blade Type
Drainable
Frame Type
Flanged
Intake or Exhaust Application
Exhaust, Intake
Maximum Air Velocity
1,300 fpm
Beginning Point of Water Penetration
1,217 fpm
Includes
Birdscreen
Blade Angle
30 Degrees
Material
Aluminum
Adjustable Blades
Yes
Louver Maximum Intake
7,545 cfm
Maximum Exhaust
8,060 cfm

Description

Adjustable Louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.