Zoro Homepage

HIGH PERFORMANCE ADJUSTABLE LOUVER

  • Mfr # 805U01

  • Zoro # G110070655


product price: $2,146.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Louver Type
Adjustable Blade
Frame Type
Flanged
Inside Width
60 in
Material
Aluminum
Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805U01
Zoro #
G110070655
UPC #
-
Country of Origin
United States

Dimensions

Inside Width
60 in
Minimum Outside Width
59 1/2 in
Rough Opening Height
48 in
Rough Opening Width
60 in
Flange Width
1 1/2 in
Frame Depth
4 in
Inside Height
48 in
Maximum Outside Width
59 1/2 in
Outside Height
47 1/2 in
Outside Width
59 1/2 in

Details

Louver Type
Adjustable Blade
Item
Intake Louver
Frame Type
Flanged
Material
Aluminum
Finish
Mill
Maximum Air Velocity
1,300 fpm
Adjustable Blades
Yes
Intake or Exhaust Application
Exhaust, Intake
Includes
Birdscreen
Blade Type
Drainable
Free Area
8.6 sq ft
Beginning Point of Water Penetration
1,217 fpm
Mounting Style
Flush Mount
Blade Angle
30 Degrees
Louver Maximum Intake
10,466 cfm
Maximum Exhaust
11,180 cfm

Description

Adjustable Louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.