This item is Discontinued.

Dayton High Press Blower, 208-230/460, 1/2 HP 7DA86

This item is Discontinued.

Dayton

High Press Blower, 208-230/460, 1/2 HP (Discontinued)

Mfr # 7DA86
Zoro # G2604207
UPC # 00194484317515
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7DA86
Zoro #
G2604207
UPC #
00194484317515
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
9 in
Wheel Width (In.)
2 3/4 in
Height (In.)
17 in
Inlet Dia. (In.)
5 in
Shaft Dia. (In.)
1/2 in
Depth (In.)
12 3/4 in
Discharge Width (In.)
3 1/2 in
Width (In.)
12 1/8 in
Discharge Height (In.)
3 1/2 in
Wheel Width
2 3/4 in
Overall Height
17 in
Wheel Diameter
9 in
Inlet Diameter
5 in
Outlet Height
3 1/2 in
Housing Height
17 in
Housing Width
12 1/8 in
Outlet Width
3 1/2 in
Overall Width
12 1/8 in
Overall Depth
12 3/4 in
Housing Depth
12 3/4 in

Details

Item
High Pressure Blower
Type
With Motor
Voltage
208-230/460
Motor HP
1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 3.000-In. SP
336
Housing Material
Aluminum
Motor Frame
48
Assembled/Unassembled
Unassembled
CFM @ 5.000-In. SP
173
Wheel Material
Aluminum
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 4.000-In. SP
270
Phase
3
Motor RPM
1,400 to 1,800
CFM @ 2.000-In. SP
391
dBA @ 5 Feet
77 dBA
Rotation
CW
Max. Inlet Temp. (Deg. F)
180 Degrees F
Full Load Amps
1.8-1.8/0.9
Housing Finish
Aluminum
Blower RPM
3,450 RPM
Hz
60/50
Bearing Type
Ball in Motor
Standards
CSA Certified, UL Listed
Motor Insulation Class
B
Motor Type
Capacitor-Start Capacitor-Run
Maximum Inlet Air Temperature
180 Degrees F
Motor Speed
3,450 RPM
Includes Drive Package
No
Frequency
50/60 Hz
Nameplate Voltage
208-230/460V AC
Airflow @ 4.000 in SP
270 cfm
Includes Motor
Yes
High-Efficiency Motor
Yes
Maximum Fan Speed
3,450 RPM
Maximum Static Pressure
5 in wc
Drive Type
Direct Drive
Assembly
Unassembled
Airflow @ 5.000 in SP
173 cfm
Motor Horsepower
1/2 hp
Flange Type
Non-Flanged
Number of Inlets
1
Wheel Type
Radial
Maximum Ambient Temperature
104 Degrees F
Number of Speeds
1
Airflow @ 3.000 in SP
336 cfm
Housing Material Gauge
16 ga
Current
2.0/1.0 A
Housing Material Finish
Aluminum
Airflow @ 2.000 in SP
391 cfm
Motor Duty Class
Continuous
Motor Frame Designation
48
Outlet Shape
Square
OEM Replacement
No

Description

High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 9 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.