
High Volt Wire, 18 In
Mfr # HVW-18
Zoro # G5190683
product price: $34.59
/eaKey Features
For Use With Mfr. Model Number
3E132E, 3E133E, 3E134E, 3E460C, 3E461C, 3E462C, 5VD61A, 5VD62A, 5VD63A, 5VD64A, 5VD65A, 5VD66A
Fits Brand
Detroit Radiant
For Use With
NFS-2, PFS-2
Overall Length
18 in
Compatible Product Type
Electric Infrared Heater
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HVW-18
Zoro #
G5190683
UPC #
190735192610
Country of Origin
United States
Dimensions
Overall Length
18 in
Details
For Use With Mfr. Model Number
3E132E, 3E133E, 3E134E, 3E460C, 3E461C, 3E462C, 5VD61A, 5VD62A, 5VD63A, 5VD64A, 5VD65A, 5VD66A
Fits Brand
Detroit Radiant
Item
High Voltage Wire
For Use With
NFS-2, PFS-2
Compatible Product Type
Electric Infrared Heater
Description
High Voltage Wire, Overall Length 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.