Zoro Homepage

Hinge Kit, 34inWx34inL, Galvanized Steel

  • Mfr # 20CK47

  • Zoro # G6219875


product price: $296.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dayton Roof Mounted Centrifugal Downblast Ventilators Having a 34 in Square Base
Function
Make Cleaning Easier By Allowing Ventilators to Swing Back to Expose the Wheel and Ductwork
Use w/Dayton Ventilators
3GY68, 4YU99, 5EFH8
Includes
Hardware Kit, Reinforcement Angles, Retaining Cable
Length (In.)
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20CK47
Zoro #
G6219875
UPC #
190735152423
Country of Origin
Multiple

Dimensions

Length (In.)
34 in
Width (In.)
34 in
Overall Width
34 in
Fits Square Base Size
34 in
Overall Length
34 in

Details

For Use With
Dayton Roof Mounted Centrifugal Downblast Ventilators Having a 34 in Square Base
Function
Make Cleaning Easier By Allowing Ventilators to Swing Back to Expose the Wheel and Ductwork
Item
Hinge Kit
Use w/Dayton Ventilators
3GY68, 4YU99, 5EFH8
Includes
Hardware Kit, Reinforcement Angles, Retaining Cable
Construction Material
Galvanized Steel
For Fan Mounting Type
Roof Mount
Finish
Galvanized
For Fan Type
Downblast Fans, Upblast Fans
Standards
AMCA, UL 705
Application
Make Cleaning Easier By Allowing Ventilators to Swing Back to Expose the Wheel and Ductwork
Product Type
Hinge Kit
Material
Galvanized Steel
Compatible Manufacturer Model Number
G-240, GB-220, GB-220HP, GB-240, GB-240HP

Description

Hinge Kit, Fits Square Base Size 34 in, Compatible Grainger Part Number 3GY68, 4YU99, 5EFH8, Material Galvanized Steel, Includes Hardware Kit, Reinforcement Angles, Retaining Cable, For Fan Type Downblast Fans, Upblast Fans, For Fan Mounting Type Roof Mount, Container Capacity Not Applicable, Standards AMCA, UL 705, Compatible Manufacturer Model Number G-240, GB-220, GB-220HP, GB-240, GB-240HP, For Use With Dayton Roof Mounted Centrifugal Downblast Ventilators Having a 34 in Square Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.