Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinge Kit, 34inWx34inL, Galvanized Steel

  • Mfr # 20CK53

  • Zoro # G6095661


product price: $296.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dayton Roof Mounted Centrifugal Upblast Ventilators Having a 34 in Square Base
Function
Make Cleaning Easier By Allowing Ventilators to Swing Back to Expose the Wheel and Ductwork
Length (In.)
34 in
Includes
Hardware Kit, Reinforcement Angles, Retaining Cable
Use w/Dayton Ventilators
3ATU9, 3ATV1, 3GY73, 4YY20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20CK53
Zoro #
G6095661
UPC #
190735152485
Country of Origin
Multiple

Dimensions

Length (In.)
34 in
Width (In.)
34 in
Fits Square Base Size
34 in
Overall Width
34 in
Overall Length
34 in

Details

For Use With
Dayton Roof Mounted Centrifugal Upblast Ventilators Having a 34 in Square Base
Function
Make Cleaning Easier By Allowing Ventilators to Swing Back to Expose the Wheel and Ductwork
Item
Hinge Kit
Includes
Hardware Kit, Reinforcement Angles, Retaining Cable
Use w/Dayton Ventilators
3ATU9, 3ATV1, 3GY73, 4YY20
Construction Material
Galvanized Steel
Remarks
Required for NFPA 96 and UL 762 Cooking Applications
Finish
Galvanized
Standards
AMCA, NFPA 96, UL 762
Application
Make Cleaning Easier By Allowing Ventilators to Swing Back to Expose the Wheel and Ductwork
Material
Galvanized Steel
For Fan Mounting Type
Roof Mount
Product Type
Hinge Kit
Compatible Manufacturer Model Number
CUBE-220, CUBE-220HP, CUBE-240, CUBE-240HP, CUBE-240XP, CUE-240, CUE-240HP
For Fan Type
Downblast Fans, Upblast Fans

Description

Hinge Kit, Fits Square Base Size 34 in, Compatible Grainger Part Number 56JN95, 56JP09, 56JP10, 56JP11, 56JP12, 56JP13, Material Galvanized Steel, Includes Hardware Kit, Reinforcement Angles, Retaining Cable, For Fan Type Downblast Fans, Upblast Fans, For Fan Mounting Type Roof Mount, Container Capacity Not Applicable, Standards AMCA, NFPA 96, UL 762, Compatible Manufacturer Model Number CUBE-220, CUBE-220HP, CUBE-240, CUBE-240HP, CUBE-240XP, CUE-240, CUE-240HP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.