Zoro Homepage

Hinge Kit, 40inWx40inL, Galvanized Steel

  • Mfr # 20CK48

  • Zoro # G6210215


product price: $344.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dayton Roof Mounted Centrifugal Downblast Ventilators Having a 40 in Square Base
Function
Make Cleaning Easier By Allowing Ventilators to Swing Back to Expose the Wheel and Ductwork
Width (In.)
40 in
Use w/Dayton Ventilators
16D544
Construction Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20CK48
Zoro #
G6210215
UPC #
190735152430
Country of Origin
Multiple

Dimensions

Width (In.)
40 in
Length (In.)
40 in
Fits Square Base Size
40 in
Overall Width
40 in
Overall Length
40 in

Details

For Use With
Dayton Roof Mounted Centrifugal Downblast Ventilators Having a 40 in Square Base
Function
Make Cleaning Easier By Allowing Ventilators to Swing Back to Expose the Wheel and Ductwork
Item
Hinge Kit
Use w/Dayton Ventilators
16D544
Construction Material
Galvanized Steel
Includes
Hardware Kit, Reinforcement Angles, Retaining Cable
Material
Galvanized Steel
Standards
AMCA, UL 705
For Fan Type
Downblast Fans, Upblast Fans
Compatible Manufacturer Model Number
G-300, GB-300, GB-300HP
Product Type
Hinge Kit
Application
Make Cleaning Easier By Allowing Ventilators to Swing Back to Expose the Wheel and Ductwork
Finish
Galvanized
For Fan Mounting Type
Roof Mount

Description

Hinge Kit, Fits Square Base Size 40 in, Compatible Grainger Part Number 16D544, Material Galvanized Steel, Includes Hardware Kit, Reinforcement Angles, Retaining Cable, For Fan Type Downblast Fans, Upblast Fans, For Fan Mounting Type Roof Mount, Container Capacity Not Applicable, Standards AMCA, UL 705, Compatible Manufacturer Model Number G-300, GB-300, GB-300HP, For Use With Dayton Roof Mounted Centrifugal Downblast Ventilators Having a 40 in Square Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.