Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinge Kit, 42inWx42inL, Galvanized Steel

  • Mfr # 20CK49

  • Zoro # G6082517


product price: $363.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dayton Roof Mounted Centrifugal Downblast Ventilators Having a 42 in Square Base
Function
Make Cleaning Easier By Allowing Ventilators to Swing Back to Expose the Wheel and Ductwork
Width (In.)
42 in
Construction Material
Galvanized Steel
Use w/Dayton Ventilators
3GY69, 3HFL8, 4YY10, 5EFH9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20CK49
Zoro #
G6082517
UPC #
190735152447
Country of Origin
Multiple

Dimensions

Width (In.)
42 in
Length (In.)
42 in
Overall Length
42 in
Overall Width
42 in
Fits Square Base Size
42 in

Details

For Use With
Dayton Roof Mounted Centrifugal Downblast Ventilators Having a 42 in Square Base
Function
Make Cleaning Easier By Allowing Ventilators to Swing Back to Expose the Wheel and Ductwork
Item
Hinge Kit
Construction Material
Galvanized Steel
Use w/Dayton Ventilators
3GY69, 3HFL8, 4YY10, 5EFH9
Includes
Hardware Kit, Reinforcement Angles, Retaining Cable
For Fan Mounting Type
Roof Mount
Finish
Galvanized
Material
Galvanized Steel
For Fan Type
Downblast Fans, Upblast Fans
Application
Make Cleaning Easier By Allowing Ventilators to Swing Back to Expose the Wheel and Ductwork
Standards
AMCA, UL 705
Product Type
Hinge Kit

Description

Hinge Kit, Fits Square Base Size 42 in, Compatible Grainger Part Number 3GY69, 3HFL8, 4YY10, 5EFH9, Material Galvanized Steel, Includes Hardware Kit, Reinforcement Angles, Retaining Cable, For Fan Type Downblast Fans, Upblast Fans, For Fan Mounting Type Roof Mount, Container Capacity Not Applicable, Standards AMCA, UL 705, For Use With Dayton Roof Mounted Centrifugal Downblast Ventilators Having a 42 in Square Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.