Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinge Kit, 46inWx46inL, Galvanized Steel

  • Mfr # 20CK56

  • Zoro # G6190371


product price: $397.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dayton Roof Mounted Centrifugal Upblast Ventilators Having a 46 in Square Base
Function
Make Cleaning Easier By Allowing Ventilators to Swing Back to Expose the Wheel and Ductwork
Includes
Hardware Kit, Reinforcement Angles, Retaining Cable
Construction Material
Galvanized Steel
Width (In.)
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20CK56
Zoro #
G6190371
UPC #
190735152515
Country of Origin
Multiple

Dimensions

Width (In.)
46 in
Length (In.)
46 in
Fits Square Base Size
46 in
Overall Length
46 in
Overall Width
46 in

Details

For Use With
Dayton Roof Mounted Centrifugal Upblast Ventilators Having a 46 in Square Base
Function
Make Cleaning Easier By Allowing Ventilators to Swing Back to Expose the Wheel and Ductwork
Item
Hinge Kit
Includes
Hardware Kit, Reinforcement Angles, Retaining Cable
Construction Material
Galvanized Steel
Remarks
Required for NFPA 96 and UL 762 Cooking Applications
Use w/Dayton Ventilators
4YY22
Material
Galvanized Steel
For Fan Type
Downblast Fans, Upblast Fans
Standards
AMCA, NFPA 96, UL 762
Application
Make Cleaning Easier By Allowing Ventilators to Swing Back to Expose the Wheel and Ductwork
For Fan Mounting Type
Roof Mount
Product Type
Hinge Kit
Finish
Galvanized
Compatible Manufacturer Model Number
CUBE-360, CUBE-360HP, CUBE-360XP

Description

Hinge Kit, Fits Square Base Size 46 in, Compatible Grainger Part Number 4YY22, Material Galvanized Steel, Includes Hardware Kit, Reinforcement Angles, Retaining Cable, For Fan Type Downblast Fans, Upblast Fans, For Fan Mounting Type Roof Mount, Container Capacity Not Applicable, Standards AMCA, NFPA 96, UL 762, Compatible Manufacturer Model Number CUBE-360, CUBE-360HP, CUBE-360XP, For Use With Dayton Roof Mounted Centrifugal Upblast Ventilators Having a 46 in Square Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.