Zoro Homepage

Hollow Shaft 5/8 In

  • Mfr # 1321820

  • Zoro # G6821832


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Annovi Reverberi, Dayton
Material
Steel
Product Type
Hollow Shaft
Compatible Manufacturer Model Number
XTV2G15, XTV2G18, XTV2G20, XTV2G22
Overall Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1321820
Zoro #
G6821832
UPC #
190735192436
Country of Origin
Italy

Dimensions

Overall Diameter
5/8 in

Details

Item
Hollow Shaft
Fits Brand
Annovi Reverberi, Dayton
Material
Steel
Product Type
Hollow Shaft
Compatible Manufacturer Model Number
XTV2G15, XTV2G18, XTV2G20, XTV2G22
Compatible Brand
AR North America

Description

Hollow Shaft, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.