Zoro Homepage

Hood Clips, PK10

  • Mfr # 469585X10

  • Zoro # G9485323


product price: $61.59
/pk 10, $6.16/ea

Key Features

For Use With Mfr. Model Number
503465, 503472, 506467, 506478, 506521, 507094, 507096
Fits Brand
Dayton
For Use With
Direct Drive and Belt Drive Centrifugal Roof Exhaust Fans
Includes
(10) Hood Clips and (10) Screws
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469585X10
Zoro #
G9485323
UPC #
190735215753
Country of Origin
United States

Dimensions

Overall Length
2 in
Overall Width
2 in
Overall Height
1 1/2 in

Details

For Use With Mfr. Model Number
503465, 503472, 506467, 506478, 506521, 507094, 507096
Fits Brand
Dayton
Item
Hood Clips,PK 10
For Use With
Direct Drive and Belt Drive Centrifugal Roof Exhaust Fans
Includes
(10) Hood Clips and (10) Screws
Compatible Product Type
Motor Covers

Description

Hood Clips,PK 10, For Use With Grainger Item Number 3GY71, 3HFL6, 3HFL7, 3HFL8, 48C192, 4YC64, 4YC65, 4YC66, 4YC67, 4YC68, 4YC68, 4YC69, 4YC69, 4YC70, 4YC71, 4YC71, 4YC72, 4YC72, 4YC73, 4YC73, 4YC76, 4YC76, 4YC77, 4YC77, 4YU88, 4YU89, 4YU90, 4YU92, 4YU93, 4YU94, 4YU95, 4YU96, 4YU97, 4YU98, 4YU99, 4YY10, 4YY75, 5DVR5, 5DVR6, 5DVR7, 5DVR8, 5DVR9, 5DVT0, 5DVT1, 5DVT2, 5DVT3, 5DVT4, Fits Brand Dayton, Includes (10) Hood Clips and (10) Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.