Hook, Alloy Steel, Plain Shank, 10000 lb.
Mfr # 2YPG9
Zoro # G1388572
product price: $34.29
/eaKey Features
Material
Alloy Steel
Grade
40
Hook Attachment Type
Plain Shank
Hook Opening
1 11/32 in
Finish
Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2YPG9
Zoro #
G1388572
UPC #
190735240014
Country of Origin
China
Dimensions
Dimension B
3-1/4"
Dimension C
3-1/4"
Hook Reach Length
3 1/4 in
Shank Length
3 1/4 in
Shank Dia.
1 5/32 in
Usable Length
3 1/4 in
Hook Opening Width
1 3/8 in
Shank Diameter
1 5/32 in
Details
Item
Shank Hook
Material
Alloy Steel
Grade
40
Hook Attachment Type
Plain Shank
Working Load Limit
10,000 lb
Hook Opening
1 11/32 in
Finish
Painted
Color
Red
Attachment Type
Unthreaded Shank
Standards
Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M
Lifting Capability
Not for Lifting
Compatible Chain Grade
43
Hardware Included
None
Hook Type
Shank Hook
Description
Shank Hook, Hook Type Shank Hook, Working Load Limit 10,000 lb, Lifting Capability Not for Lifting, Grade 40, Material Alloy Steel, Hook Opening Width 1 3/8 in, Usable Length 3 1/4 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter 1 5/32 in, Shank Length 3 1/4 in, Clevis Inside Width Not Applicable, Attachment Type Unthreaded Shank, Clevis Pin Diameter Not Applicable, Compatible Chain Grade 43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.