Hook, Alloy Steel, Plain Shank, 2000 lb.
- Mfr # 2YPG5
- Zoro # G1668825
product price:Â
$
6.54
/ea
Key Features
Material
Alloy Steel
Grade
40
Hook Attachment Type
Plain Shank
Hook Opening
7/8 in
Finish
Painted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2YPG5
- Zoro #
- G1668825
- UPC #
- 190735239971
- Country of Origin
- China
Dimensions
- Dimension B
- 2"
- Dimension C
- 2"
- Shank Length
- 2 in
- Hook Reach Length
- 2 in
- Shank Dia.
- 19/32 in
- Usable Length
- 2 in
- Shank Diameter
- 19/32 in
- Hook Opening Width
- 7/8 in
Details
- Item
- Shank Hook
- Material
- Alloy Steel
- Grade
- 40
- Hook Attachment Type
- Plain Shank
- Working Load Limit
- 2,000 lb
- Hook Opening
- 7/8 in
- Finish
- Painted
- Color
- Red
- Attachment Type
- Unthreaded Shank
- Standards
- Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M
- Compatible Chain Grade
- 43
- Hook Type
- Shank Hook
- Lifting Capability
- Not for Lifting
- Shell Material
- Alloy Steel
- Wire Color
- Red
Description
Shank Hook, Hook Type Shank Hook, Working Load Limit 2,000 lb, Lifting Capability Not for Lifting, Grade 40, Material Alloy Steel, Hook Opening Width 7/8 in, Usable Length 2 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Shank Diameter 19/32 in, Shank Length 2 in, Clevis Inside Width Not Applicable, Attachment Type Unthreaded Shank, Clevis Pin Diameter Not Applicable, Compatible Chain Grade 43, Finish Painted, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.