Zoro Homepage

Hook, Eye, 1500 lb.

  • Mfr # 1DLX4

  • Zoro # G2617124


product price: $6.49
/ea

Key Features

For Use With
Winch Cable 1DLH5A, 1DLH6A, 1DLJ1A, 1DLJ2A, 1DLJ3A, 1DLJ4A, 1DLJ5A, 1DLJ6A, 1DLJ7A, 1DLJ8A, 1DLJ9A, 1DLK1A
Includes
Latch
Material
Steel
Color
Silver
Hook Reach Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DLX4
Zoro #
G2617124
UPC #
190735135549
Country of Origin
China

Dimensions

Hook Reach Length
4 in
Eye Inside Width
11/16 in
Eye Inside Height
11/16 in
Hook Opening Width
9/16 in
Usable Length
4 in
Eye Inside Diameter
11/16 in

Details

Item
Eye Hook
For Use With
Winch Cable 1DLH5A, 1DLH6A, 1DLJ1A, 1DLJ2A, 1DLJ3A, 1DLJ4A, 1DLJ5A, 1DLJ6A, 1DLJ7A, 1DLJ8A, 1DLJ9A, 1DLK1A
Includes
Latch
Material
Steel
Color
Silver
Hook Attachment Type
Eye
Attachment Type
Eye
Finish
Galvanized
Grade
40
Working Load Limit
1,500 lb
Hook Opening
9/16 in
Hardware Included
Latch
Lifting Capability
Not for Lifting
Compatible Chain Grade
43
Hook Type
Sling Hook

Description

Sling Hook, Hook Type Sling Hook, Working Load Limit 1,500 lb, Lifting Capability Not for Lifting, Grade 40, Material Steel, Hook Opening Width 9/16 in, Usable Length 4 in, Eye Inside Diameter 11/16 in, Eye Inside Height 11/16 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable, Compatible Chain Grade 43, Minimum Operating Temperature Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.