Zoro Homepage

Hook with Latch 800 lb.

  • Mfr # EC-86A

  • Zoro # G9644397


product price: $41.19
/ea

Key Features

For Use With
2GTD4, 2GTD5, 4ZY98
Fits Brand
Dayton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC-86A
Zoro #
G9644397
UPC #
190735903322
Country of Origin
China

Details

Item
Bottom Hook, Load Capacity 800lb
For Use With
2GTD4, 2GTD5, 4ZY98
Fits Brand
Dayton

Description

Bottom Hook, Product Type Bottom Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.