Hose, 20 in. L, Buna Nitrile
Mfr # 45YP80
Zoro # G3785008
product price: $431.99
/ea
Free Shipping & Returns
Key Features
For Use With
Peristaltic Pump
Includes
(2) Hose Clamps
Height
1 1/4 in
Length
20 in
Mounting
Internal Hose Barbs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45YP80
Zoro #
G3785008
UPC #
-
Country of Origin
United States
Dimensions
Height
1 1/4 in
Length
20 in
Diameter
25/64 in
Overall Height
1 1/4 in
Overall Length
20 in
Overall Diameter
13/32 in
Details
Item
Hose
For Use With
Peristaltic Pump
Includes
(2) Hose Clamps
Mounting
Internal Hose Barbs
Max. Pressure (PSI)
125 psi
Material of Construction
Buna Nitrile
Material
Buna-N
Compatible with Pump Type
Peristaltic Chemical Metering Pump
Pressure (Maximum)
125 psi
Product Type
Pump Head Tubing
Compatible with Brand
Dayton
Description
Pump Head Tubing, Compatible with Brand Dayton, Connection Size Not Applicable, Connection Type Not Applicable, Includes (2) Hose Clamps, Material Buna-N, Overall Diameter 13/32 in, Overall Length 20 in, Pressure (Maximum) 125 psi, Product Type Pump Head Tubing, Compatible with Pump Type Peristaltic Chemical Metering Pump, Overall Height 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.