Zoro Homepage

Hose, 20 in. L, Natural Rubber

  • Mfr # 45YP79

  • Zoro # G3785017


product price: $421.99
/ea
Free Shipping & Returns

Key Features

For Use With
Peristaltic Pump
Max. Pressure (PSI)
125 psi
Mounting
Internal Hose Barbs
Height
1 1/4 in
Includes
(2) Hose Clamps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45YP79
Zoro #
G3785017
UPC #
-
Country of Origin
United States

Dimensions

Height
1 1/4 in
Length
20 in
Diameter
25/64 in
Overall Height
1 1/4 in
Overall Length
20 in
Overall Diameter
13/32 in

Details

Item
Hose
For Use With
Peristaltic Pump
Max. Pressure (PSI)
125 psi
Mounting
Internal Hose Barbs
Includes
(2) Hose Clamps
Material of Construction
Natural Rubber
Material
Natural Rubber
Pressure (Maximum)
125 psi
Product Type
Pump Head Tubing
Compatible with Pump Type
Peristaltic Chemical Metering Pump
Compatible with Brand
Dayton

Description

Pump Head Tubing, Compatible with Brand Dayton, Connection Size Not Applicable, Connection Type Not Applicable, Includes (2) Hose Clamps, Material Natural Rubber, Overall Diameter 13/32 in, Overall Length 20 in, Pressure (Maximum) 125 psi, Product Type Pump Head Tubing, Compatible with Pump Type Peristaltic Chemical Metering Pump, Overall Height 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.