Zoro Homepage

Hose Extension Kit

  • Mfr # 3AA35

  • Zoro # G1740523


product price: $35.79
/ea

Key Features

For Use With
Single-Stage and Two-Stage Dust Collectors
Includes
(2) Clamps, Sheet Metal Connector Sleeve
Hose Dia. (In.)
5 in
Length (Ft.)
5 ft
Overall Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AA35
Zoro #
G1740523
UPC #
190735278796
Country of Origin
China

Dimensions

Hose Dia. (In.)
5 in
Length (Ft.)
5 ft
Overall Dia.
5 in
Overall Length
5 ft

Details

Item
Hose Extension Kit
For Use With
Single-Stage and Two-Stage Dust Collectors
Includes
(2) Clamps, Sheet Metal Connector Sleeve

Description

Hose Extension Kit, Product Type Hose Extension Kit, Compatible with Grainger Part Number 3AA22, 3AA23, Overall Dia. 5 in, Overall Length 5 ft, Overall Depth Not Applicable, Overall Width Not Applicable, Drum Capacity Not Applicable, Compatible with Manufacturer Model Number 3AA22, 3AA23, Includes (2) Clamps, Sheet Metal Connector Sleeve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.