Hydraulic Pump, Black, Steel
- Mfr # 54ZX27
- Zoro # G4108703
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Dayton
Compatible with Product Type
Pallet Jacks
Color
Black
Compatible Mfr. Model Number
493X19
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54ZX27
- Zoro #
- G4108703
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Hydraulic Pump
- Fits Brand
- Dayton
- Compatible with Product Type
- Pallet Jacks
- Color
- Black
- Compatible Mfr. Model Number
- 493X19
- Material
- Steel
- Shell Material
- Steel
- Wire Color
- Black
Description
Hydraulic Pump, Load Capacity Not Applicable, Color Black, Material Steel, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.