Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Unit Heater, 12-1/8 In. H

  • Mfr # 5PV54

  • Zoro # G3355186


product price: $1,355.99
/ea
Free Shipping & Returns

Key Features

Heater Type
Water/Steam
Air Flow Direction
Vertical
Heater Voltage
120 V AC
Output @ 200 F Water
68,300 BtuH
Output @ 2 PSI Steam
101,800 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PV54
Zoro #
G3355186
UPC #
190735349434
Country of Origin
United States

Dimensions

Height
12 1/8 in
Depth
25 1/4 in
Mounting Height
14 ft
Width
25 1/4 in
Fan Diameter
16 3/4 in
Overall Height
12 1/8 in
Connection Size
1 1/2 in
Overall Width
25 1/4 in
Overall Depth
25 1/4 in
Heating Element Diameter
5/8 in
Overall Dimensions - H x W x D
12 1/8 in x 25 1/4 in x 25 1/4 in

Details

Heater Type
Water/Steam
Air Flow Direction
Vertical
Heater Voltage
120 V AC
Output @ 200 F Water
68,300 BtuH
Output @ 2 PSI Steam
101,800 BtuH
Air Flow
1.490 cfm
Fan Guard Type
No Guard
Inlet/Outlet NPT
1 1/2 in
Item
Hydronic Wall and Ceiling Unit Heater
Motor Enclosure
Totally Enclosed
Amps
1.2 A
Standards
ETL, ETLc Listed
Max. Operating PSI
75
Motor HP
1/8
Hz
60
Max. Operating Temp.
320 Degrees F
Phase
1
Coil Type
Rectangular
Fan Phase
1
Connection Type
Threaded Male NPT
Motor Horsepower
1/2 hp
Maximum Operating Water Temperature
320 Degrees F
Heating Method
Steam, Water
Amperage
1.2 A
Frequency
60 Hz
Thermostat Included
No
Wattage Output
93 W
Maximum Operating Pressure
75 psi
Flow Rate
7.03 gpm
Product Type
Suspended Vertical Hydronic Wall & Ceiling Unit Heater
Heating Capacity
101,800 BtuH

Description

Product Type Suspended Vertical Hydronic Wall & Ceiling Unit Heater, Air Flow Direction Vertical, Heating Method Steam, Water, Output @ 2 PSI Steam 101,800 BtuH, Output @ 200 F Water 68,300 BtuH, Air Flow 1.490 cfm, Fan Phase 1, Overall Height 12 1/8 in, Overall Width 25 1/4 in, Overall Depth 25 1/4 in, Amperage 1.2 A, Coil Type Rectangular, Connection Size 1 1/2 in, Connection Type Threaded Male NPT, Fan Diameter 16 3/4 in, Fan Guard Type No Guard, Flow Rate 7.03 gpm, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.