Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Unit Heater, 13-13/16"D, 1800 cfm

  • Mfr # 5PV16

  • Zoro # G2837265


product price: $1,747.99
/ea
Free Shipping & Returns

Key Features

Heater Type
Water/Steam
Air Flow Direction
Horizontal
Heater Voltage
120 V AC
Output @ 200 F Water
78,400 BtuH
Output @ 2 PSI Steam
108,000 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PV16
Zoro #
G2837265
UPC #
190735349175
Country of Origin
United States

Dimensions

Height
24 in
Depth
13 13/16 in
Width
19 5/8 in
Mounting Height
11 ft
Overall Height
24 in
Overall Dimensions - H x W x D
24 in x 19 5/8 in x 13 13/16 in
Fan Diameter
16 in
Overall Width
19 5/8 in
Heating Element Diameter
1/2 in
Connection Size
1 1/2 in
Overall Depth
13 13/16 in

Details

Heater Type
Water/Steam
Air Flow Direction
Horizontal
Heater Voltage
120 V AC
Output @ 200 F Water
78,400 BtuH
Output @ 2 PSI Steam
108,000 BtuH
Air Flow
1.800 cfm
Fan Guard Type
OSHA Compliant Guard
Inlet/Outlet NPT
1 1/2 in
Item
Hydronic Wall and Ceiling Unit Heater
Coil Type
Header
Motor HP
1/12
Hz
60
Amps
2.2 A
Max. Operating Temp.
320 Degrees F
Phase
1
Max. Operating PSI
150
Standards
ETL, ETLc Listed
Motor Enclosure
Totally Enclosed
Includes
Adjustable Louvers
Maximum Operating Water Temperature
320 Degrees F
Connection Type
Threaded Female NPT
Wattage Output
62 W
Fan Phase
1
Maximum Operating Pressure
150 psi
Motor Horsepower
1/12 hp
Frequency
60 Hz
Heating Method
Steam, Water
Heating Capacity
108,000 BtuH
Thermostat Included
No
Number of Louvers
8
Product Type
Suspended Horizontal Hydronic Wall & Ceiling Unit Heater
Flow Rate
7.9 gpm
Amperage
2.2 A

Description

Product Type Suspended Horizontal Hydronic Wall & Ceiling Unit Heater, Air Flow Direction Horizontal, Heating Method Steam, Water, Output @ 2 PSI Steam 108,000 BtuH, Output @ 200 F Water 78,400 BtuH, Air Flow 1.800 cfm, Fan Phase 1, Overall Height 24 in, Overall Width 19 5/8 in, Overall Depth 13 13/16 in, Amperage 2.2 A, Coil Type Header, Connection Size 1 1/2 in, Connection Type Threaded Female NPT, Fan Diameter 16 in, Fan Guard Type OSHA Compliant Guard, Flow Rate 7.9 gpm, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.