Zoro Homepage

Hydronic Unit Heater, 14-5/8" W

  • Mfr # 5PV43

  • Zoro # G1089103


product price: $890.99
/ea
Free Shipping & Returns

Key Features

Heater Type
Water/Steam
Air Flow Direction
Horizontal
Heater Voltage
120 V AC
Output @ 200 F Water
26,100 BtuH
Output @ 2 PSI Steam
36,000 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PV43
Zoro #
G1089103
UPC #
190735349335
Country of Origin
United States

Dimensions

Height
18 in
Depth
9 3/8 in
Mounting Height
9 ft
Width
14 5/8 in
Overall Dimensions - H x W x D
18 in x 14 5/8 in x 9 3/8 in
Overall Depth
9 3/8 in
Overall Height
18 in
Overall Width
14 5/8 in
Connection Size
1 1/4 in
Fan Diameter
10 in
Heating Element Diameter
1/2 in

Details

Heater Type
Water/Steam
Air Flow Direction
Horizontal
Heater Voltage
120 V AC
Output @ 200 F Water
26,100 BtuH
Output @ 2 PSI Steam
36,000 BtuH
Air Flow
550 cfm
Fan Guard Type
OSHA Compliant Guard
Inlet/Outlet NPT
1 1/4 in
Item
Hydronic Wall and Ceiling Unit Heater
Motor Enclosure
Totally Enclosed
Hz
60
Amps
1.2 A
Max. Operating Temp.
320 Degrees F
Standards
ETL, ETLc Listed
Phase
1
Coil Type
Header
Motor HP
25W
Max. Operating PSI
150
Includes
Adjustable Louvers
Thermostat Included
No
Wattage Output
25 W
Amperage
1.2 A
Maximum Operating Water Temperature
320 Degrees F
Motor Horsepower
1/2 hp
Product Type
Suspended Horizontal Hydronic Wall & Ceiling Unit Heater
Connection Type
Threaded Female NPT
Frequency
60 Hz
Fan Phase
1
Heating Capacity
36,000 BtuH
Number of Louvers
5
Maximum Operating Pressure
150 psi
Flow Rate
2.7 gpm
Heating Method
Steam, Water

Description

Product Type Suspended Horizontal Hydronic Wall & Ceiling Unit Heater, Air Flow Direction Horizontal, Heating Method Steam, Water, Output @ 2 PSI Steam 36,000 BtuH, Output @ 200 F Water 26,100 BtuH, Air Flow 550 cfm, Fan Phase 1, Overall Height 18 in, Overall Width 14 5/8 in, Overall Depth 9 3/8 in, Amperage 1.2 A, Coil Type Header, Connection Size 1 1/4 in, Connection Type Threaded Female NPT, Fan Diameter 10 in, Fan Guard Type OSHA Compliant Guard, Flow Rate 2.7 gpm, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.