Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Unit Heater, 15-1/8" H

  • Mfr # 5PV59

  • Zoro # G0959192


product price: $2,841.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Heater Type
Water/Steam
Air Flow Direction
Vertical
Heater Voltage
120 V AC
Output @ 200 F Water
180,100 BtuH
Output @ 2 PSI Steam
249,800 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PV59
Zoro #
G0959192
UPC #
190735349489
Country of Origin
United States

Dimensions

Height
15 1/8 in
Depth
37 1/2 in
Mounting Height
20 ft
Width
37 1/2 in
Overall Height
15 1/8 in
Overall Width
37 1/2 in
Fan Diameter
25 1/4 in
Connection Size
2 in
Heating Element Diameter
5/8 in
Overall Dimensions - H x W x D
15 1/8 in x 37 1/2 in x 37 1/2 in
Overall Depth
37 1/2 in

Details

Heater Type
Water/Steam
Air Flow Direction
Vertical
Heater Voltage
120 V AC
Output @ 200 F Water
180,100 BtuH
Output @ 2 PSI Steam
249,800 BtuH
Air Flow
4,180 cfm
Fan Guard Type
No Guard
Inlet/Outlet NPT
2 in
Item
Hydronic Wall and Ceiling Unit Heater
Motor Enclosure
Totally Enclosed
Motor HP
1/4
Hz
60
Max. Operating PSI
75
Max. Operating Temp.
320 Degrees F
Amps
3.6 A
Standards
ETL, ETLc Listed
Phase
1
Coil Type
Rectangular
Amperage
3.6 A
Product Type
Suspended Vertical Hydronic Wall & Ceiling Unit Heater
Maximum Operating Water Temperature
320 Degrees F
Thermostat Included
No
Fan Phase
1
Wattage Output
186 W
Heating Capacity
249,800 BtuH
Heating Method
Steam, Water
Motor Horsepower
1/4 hp
Frequency
60 Hz
Maximum Operating Pressure
75 psi
Connection Type
Threaded Male NPT
Flow Rate
18.56 gpm

Description

Product Type Suspended Vertical Hydronic Wall and Ceiling Unit Heater, Air Flow Direction Vertical, Heating Method Steam, Water, Output @ 2 PSI Steam 249,800 BtuH, Output @ 200 F Water 180,100 BtuH, Air Flow 4,180 cfm, Fan Phase 1, Overall Height 15 1/8 in, Overall Width 37 1/2 in, Overall Depth 37 1/2 in, Amperage 3.6 A, Coil Type Rectangular, Connection Size 2 in, Connection Type Threaded Male NPT, Fan Diameter 25 1/4 in, Fan Guard Type No Guard, Flow Rate 18.56 gpm, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.