Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Unit Heater, 17-1/8" W, 900 cfm

  • Mfr # 5PV47

  • Zoro # G1529403


product price: $1,137.99
/ea
Free Shipping & Returns

Key Features

Heater Type
Water/Steam
Air Flow Direction
Horizontal
Heater Voltage
120 V AC
Output @ 200 F Water
43,600 BtuH
Output @ 2 PSI Steam
60,000 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PV47
Zoro #
G1529403
UPC #
190735349366
Country of Origin
United States

Dimensions

Height
20 1/2 in
Depth
10 15/16 in
Width
17 1/8 in
Mounting Height
10 ft
Connection Size
1 1/4 in
Overall Dimensions - H x W x D
20 1/2 in x 17 1/8 in x 10 15/16 in
Overall Width
17 1/8 in
Fan Diameter
12 in
Overall Depth
10 15/16 in
Heating Element Diameter
1/2 in
Overall Height
20 1/2 in

Details

Heater Type
Water/Steam
Air Flow Direction
Horizontal
Heater Voltage
120 V AC
Output @ 200 F Water
43,600 BtuH
Output @ 2 PSI Steam
60,000 BtuH
Air Flow
900 cfm
Fan Guard Type
Standard Guard
Inlet/Outlet NPT
1 1/4 in
Item
Hydronic Wall and Ceiling Unit Heater
Max. Operating PSI
150
Motor Enclosure
Totally Enclosed
Standards
ETL, ETLc Listed
Phase
1
Amps
1.4 A
Motor HP
1/20
Coil Type
Header
Max. Operating Temp.
320 Degrees F
Hz
60
Includes
Adjustable Louvers
Flow Rate
4.4 gpm
Maximum Operating Pressure
150 psi
Heating Capacity
60,000 BtuH
Fan Phase
1
Connection Type
Threaded Female NPT
Product Type
Suspended Horizontal Hydronic Wall & Ceiling Unit Heater
Number of Louvers
6
Wattage Output
37 W
Thermostat Included
No
Frequency
60 Hz
Maximum Operating Water Temperature
320 Degrees F
Motor Horsepower
16 W
Heating Method
Steam, Water
Amperage
1.4 A

Description

Product Type Suspended Horizontal Hydronic Wall & Ceiling Unit Heater, Air Flow Direction Horizontal, Heating Method Steam, Water, Output @ 2 PSI Steam 60,000 BtuH, Output @ 200 F Water 43,600 BtuH, Air Flow 900 cfm, Fan Phase 1, Overall Height 20 1/2 in, Overall Width 17 1/8 in, Overall Depth 10 15/16 in, Amperage 1.4 A, Coil Type Header, Connection Size 1 1/4 in, Connection Type Threaded Female NPT, Fan Diameter 12 in, Fan Guard Type Standard Guard, Flow Rate 4.4 gpm, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.