Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Unit Heater, 18" W, 16" H

  • Mfr # 5PV19

  • Zoro # G1382175


product price: $743.99
/ea
Free Shipping & Returns

Key Features

Heater Type
Water Only
Air Flow Direction
Horizontal
Heater Voltage
120 V AC
Output @ 200 F Water
18,400 BtuH
Air Flow
500 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PV19
Zoro #
G1382175
UPC #
190735349182
Country of Origin
United States

Dimensions

Height
16 in
Depth
9 1/2 in
Mounting Height
8 ft
Width
18 in
Overall Width
18 in
Overall Height
16 in
Overall Dimensions - H x W x D
16 in x 18 in x 9 1/2 in
Connection Size
3/8 in
Heating Element Diameter
1/2 in
Fan Diameter
10 in
Overall Depth
9 1/2 in

Details

Heater Type
Water Only
Air Flow Direction
Horizontal
Heater Voltage
120 V AC
Output @ 200 F Water
18,400 BtuH
Air Flow
500 cfm
Fan Guard Type
OSHA Compliant Guard
Inlet/Outlet NPT
3/8 in
Item
Hydronic Wall and Ceiling Unit Heater
Standards
ETL, ETLc Listed
Phase
1
Motor HP
16W
Amps
0.8 A
Motor Enclosure
Totally Enclosed
Max. Operating PSI
150
Coil Type
Serpentine
Hz
60
Max. Operating Temp.
320 Degrees F
Includes
Adjustable Louvers
Amperage
0.8 A
Connection Type
SWT on Connection
Product Type
Suspended Horizontal Hydronic Wall & Ceiling Unit Heater
Maximum Operating Pressure
150 psi
Thermostat Included
No
Frequency
60 Hz
Number of Louvers
5
Wattage Output
16 W
Heating Method
Water
Fan Phase
1
Flow Rate
1.9 gpm
Motor Horsepower
16 W
Heating Capacity
18,400 BtuH
Maximum Operating Water Temperature
320 Degrees F

Description

Product Type Suspended Horizontal Hydronic Wall & Ceiling Unit Heater, Air Flow Direction Horizontal, Heating Method Water, Output @ 200 F Water 18,400 BtuH, Air Flow 500 cfm, Fan Phase 1, Overall Height 16 in, Overall Width 18 in, Overall Depth 9 1/2 in, Amperage 0.8 A, Coil Type Serpentine, Connection Size 3/8 in, Connection Type SWT on Connection, Fan Diameter 10 in, Fan Guard Type OSHA Compliant Guard, Flow Rate 1.9 gpm, Frequency 60 Hz, Heater Voltage 120 V AC, Heating Capacity 18,400 BtuH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.