Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Unit Heater, 20-7/8" W, 13" D

  • Mfr # 5YH19

  • Zoro # G0939303


original price: $1,341.99
9% off
new price: $1,207.99
/ea
Free Shipping & Returns

Key Features

Heater Type
Water/Steam
Air Flow Direction
Horizontal
Heater Voltage
120 V AC
Output @ 200 F Water
87,100 BtuH
Output @ 2 PSI Steam
120,000 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YH19
Zoro #
G0939303
UPC #
190735355701
Country of Origin
United States

Dimensions

Height
25 1/4 in
Depth
13 in
Mounting Height
12 ft
Width
20 7/8 in
Overall Width
20 7/8 in
Fan Diameter
18 in
Overall Depth
13 in
Overall Dimensions - H x W x D
25 1/4 in x 20 7/8 in x 13 in
Overall Height
25 1/4 in
Heating Element Diameter
1/2 in
Connection Size
1 1/2 in

Details

Heater Type
Water/Steam
Air Flow Direction
Horizontal
Heater Voltage
120 V AC
Output @ 200 F Water
87,100 BtuH
Output @ 2 PSI Steam
120,000 BtuH
Air Flow
1,900 cfm
Fan Guard Type
Standard Guard
Inlet/Outlet NPT
1 1/2 in
Item
Hydronic Wall and Ceiling Unit Heater
Phase
1
Max. Operating PSI
150
Coil Type
Header
Motor Enclosure
Totally Enclosed
Hz
60
Max. Operating Temp.
320 Degrees F
Amps
4.5 A
Motor HP
1/3
Standards
ETL, ETLc Listed
Includes
Adjustable Louvers
Number of Louvers
8
Frequency
60 Hz
Connection Type
Threaded Female NPT
Maximum Operating Pressure
150 psi
Motor Horsepower
1/3 hp
Product Type
Suspended Horizontal Hydronic Wall & Ceiling Unit Heater
Heating Capacity
120,000 BtuH
Flow Rate
8.8 gpm
Maximum Operating Water Temperature
320 Degrees F
Fan Phase
1
Heating Method
Steam, Water
Thermostat Included
No
Amperage
4.5 A
Wattage Output
248 W

Description

Product Type Suspended Horizontal Hydronic Wall & Ceiling Unit Heater, Air Flow Direction Horizontal, Heating Method Steam, Water, Output @ 2 PSI Steam 120,000 BtuH, Output @ 200 F Water 87,100 BtuH, Air Flow 1,900 cfm, Fan Phase 1, Overall Height 25 1/4 in, Overall Width 20 7/8 in, Overall Depth 13 in, Amperage 4.5 A, Coil Type Header, Connection Size 1 1/2 in, Connection Type Threaded Female NPT, Fan Diameter 18 in, Fan Guard Type Standard Guard, Flow Rate 8.8 gpm, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.