Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Unit Heater, 21-1/4 In. W

  • Mfr # 5PV68

  • Zoro # G3147365


product price: $1,306.99
/ea
Free Shipping & Returns

Key Features

Heater Type
Water/Steam
Air Flow Direction
Vertical
Heater Voltage
120 V AC
Output @ 200 F Water
48,400 BtuH
Output @ 2 PSI Steam
80,600 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PV68
Zoro #
G3147365
UPC #
190735349571
Country of Origin
United States

Dimensions

Height
11 5/8 in
Depth
21 1/4 in
Mounting Height
15 ft
Width
21 1/4 in
Overall Height
11 5/8 in
Overall Width
21 1/4 in
Connection Size
1 1/2 in
Heating Element Diameter
5/8 in
Overall Dimensions - H x W x D
11 5/8 in x 21 1/4 in x 21 1/4 in
Overall Depth
21 1/4 in
Fan Diameter
13 1/2 in

Details

Heater Type
Water/Steam
Air Flow Direction
Vertical
Heater Voltage
120 V AC
Output @ 200 F Water
48,400 BtuH
Output @ 2 PSI Steam
80,600 BtuH
Air Flow
1.200 cfm
Fan Guard Type
No Guard
Inlet/Outlet NPT
1 1/2 in
Item
Hydronic Wall and Ceiling Unit Heater
Max. Operating PSI
75
Motor HP
1/20
Amps
2.1 A
Phase
1
Motor Enclosure
Totally Enclosed
Standards
ETL, ETLc Listed
Hz
60
Max. Operating Temp.
320 Degrees F
Coil Type
Rectangular
Frequency
60 Hz
Heating Method
Steam, Water
Motor Horsepower
1/4 hp
Maximum Operating Water Temperature
320 Degrees F
Heating Capacity
80,600 BtuH
Fan Phase
1
Product Type
Suspended Vertical Hydronic Wall & Ceiling Unit Heater
Amperage
2.1 A
Flow Rate
4.99 gpm
Wattage Output
37 W
Maximum Operating Pressure
75 psi
Connection Type
Threaded Male NPT
Thermostat Included
No

Description

Product Type Suspended Vertical Hydronic Wall & Ceiling Unit Heater, Air Flow Direction Vertical, Heating Method Steam, Water, Output @ 2 PSI Steam 80,600 BtuH, Output @ 200 F Water 48,400 BtuH, Air Flow 1.200 cfm, Fan Phase 1, Overall Height 11 5/8 in, Overall Width 21 1/4 in, Overall Depth 21 1/4 in, Amperage 2.1 A, Coil Type Rectangular, Connection Size 1 1/2 in, Connection Type Threaded Male NPT, Fan Diameter 13 1/2 in, Fan Guard Type No Guard, Flow Rate 4.99 gpm, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.