Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Unit Heater, 24-5/8" W

  • Mfr # 5PV35

  • Zoro # G0929896


product price: $2,316.99
/ea
Free Shipping & Returns

Key Features

Heater Type
Water/Steam
Air Flow Direction
Horizontal
Heater Voltage
120 V AC
Output @ 200 F Water
148,000 BtuH
Output @ 2 PSI Steam
204,000 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PV35
Zoro #
G0929896
UPC #
190735349328
Country of Origin
United States

Dimensions

Height
29 in
Depth
13 3/4 in
Width
24 5/8 in
Mounting Height
13 ft
Overall Height
29 in
Heating Element Diameter
1/2 in
Fan Diameter
18 in
Overall Depth
13 3/4 in
Overall Dimensions - H x W x D
29 in x 24 5/8 in x 13 3/4 in
Overall Width
24 5/8 in
Connection Size
1 1/2 in

Details

Heater Type
Water/Steam
Air Flow Direction
Horizontal
Heater Voltage
120 V AC
Output @ 200 F Water
148,000 BtuH
Output @ 2 PSI Steam
204,000 BtuH
Air Flow
2.900 cfm
Fan Guard Type
OSHA Compliant Guard
Inlet/Outlet NPT
1 1/2 in
Item
Hydronic Wall and Ceiling Unit Heater
Motor Enclosure
Totally Enclosed
Motor HP
1/3
Max. Operating PSI
150
Coil Type
Header
Standards
ETL, ETLc Listed
Max. Operating Temp.
320 Degrees F
Hz
60
Phase
1
Amps
4.5 A
Includes
Adjustable Louvers
Frequency
60 Hz
Thermostat Included
No
Wattage Output
248 W
Fan Phase
1
Maximum Operating Pressure
150 psi
Connection Type
Threaded Female NPT
Heating Method
Steam, Water
Amperage
4.5 A
Flow Rate
14.9 gpm
Heating Capacity
204,000 BtuH
Motor Horsepower
1/3 hp
Maximum Operating Water Temperature
320 Degrees F
Product Type
Suspended Horizontal Hydronic Wall & Ceiling Unit Heater
Number of Louvers
9

Description

Product Type Suspended Horizontal Hydronic Wall & Ceiling Unit Heater, Air Flow Direction Horizontal, Heating Method Steam, Water, Output @ 2 PSI Steam 204,000 BtuH, Output @ 200 F Water 148,000 BtuH, Air Flow 2.900 cfm, Fan Phase 1, Overall Height 29 in, Overall Width 24 5/8 in, Overall Depth 13 3/4 in, Amperage 4.5 A, Coil Type Header, Connection Size 1 1/2 in, Connection Type Threaded Female NPT, Fan Diameter 18 in, Fan Guard Type OSHA Compliant Guard, Flow Rate 14.9 gpm, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.