Zoro Homepage

Hydronic Unit Heater, 27-7/8" W, 14" D

  • Mfr # 4NHG4

  • Zoro # G0602174


product price: $2,773.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Heater Type
Water/Steam
Air Flow Direction
Horizontal
Heater Voltage
120 V AC
Output @ 200 F Water
174,000 BtuH
Output @ 2 PSI Steam
240,000 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NHG4
Zoro #
G0602174
UPC #
190735331439
Country of Origin
United States

Dimensions

Height
30 1/4 in
Depth
14 in
Width
27 7/8 in
Mounting Height
14 ft
Overall Depth
14 in
Overall Width
27 7/8 in
Fan Diameter
20 in
Overall Height
30 1/4 in
Overall Dimensions - H x W x D
30 1/4 in x 27 7/8 in x 14 in
Heating Element Diameter
1/2 in
Connection Size
2 in

Details

Heater Type
Water/Steam
Air Flow Direction
Horizontal
Heater Voltage
120 V AC
Output @ 200 F Water
174,000 BtuH
Output @ 2 PSI Steam
240,000 BtuH
Air Flow
3.500 cfm
Fan Guard Type
Standard Guard
Inlet/Outlet NPT
2 in
Item
Hydronic Wall and Ceiling Unit Heater
Standards
ETL, ETLc Listed
Max. Operating PSI
150
Amps
4.5 A
Coil Type
Header
Phase
1
Motor Enclosure
Totally Enclosed
Hz
60
Motor HP
1/3
Max. Operating Temp.
366 Degrees F
Includes
Adjustable Louvers
Product Type
Suspended Horizontal Hydronic Wall & Ceiling Unit Heater
Heating Capacity
240,000 BtuH
Maximum Operating Water Temperature
366 Degrees F
Connection Type
Threaded Female NPT
Maximum Operating Pressure
150 psi
Number of Louvers
10
Amperage
4.5 A
Flow Rate
17.4 gpm
Frequency
60 Hz
Motor Horsepower
1/3 hp
Wattage Output
248 W
Heating Method
Steam, Water
Thermostat Included
No
Fan Phase
1

Description

Product Type Suspended Horizontal Hydronic Wall & Ceiling Unit Heater, Air Flow Direction Horizontal, Heating Method Steam, Water, Output @ 2 PSI Steam 240,000 BtuH, Output @ 200 F Water 174,000 BtuH, Air Flow 3.500 cfm, Fan Phase 1, Overall Height 30 1/4 in, Overall Width 27 7/8 in, Overall Depth 14 in, Amperage 4.5 A, Coil Type Header, Connection Size 2 in, Connection Type Threaded Female NPT, Fan Diameter 20 in, Fan Guard Type Standard Guard, Flow Rate 17.4 gpm, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.